2-4/5 in. Wand Kit in Spot Resist Stainless
2-4/5 in. Wand Kit in Spot Resist Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 4-1/4
- Length:
- 2-4/5
- UPC:
- 026508249307
- Width:
- 2-19/50