Single Function Showerhead in Classic Brushed Nickel
This product has been replaced by
Manufacturer Part #5263EP17CBN
Commercial Single Function Showerhead in Classic Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray face features easy-clean, rubberized spray nodules
- Vandal resistant
- Eco performance showerhead conserves water without sacrificing performance showerhead
- Made in the USA
- Shower Head Type: Fixed Shower Head
- Number of Nozzles: 45
- Product Warranty: 5 Year
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508237229
- WaterSense Labeled:
- No