2.5 gpm 1-Function Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #5263EP15
2.5 gpm 1-Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Showerhead spray face features easy-clean, rubberized spray nodules
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 026508237212
- WaterSense Labeled:
- No