2.5 gpm Tub and Shower with Single Lever Handle in Polished Chrome
2.5 gpm Tub and Shower with Single Lever Handle in Polished Chrome
Product Details
Product Details
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Shower
- Shower Arm Reach:
- 6-3/4
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2
- UL Listed:
- No
- UPC:
- 026508235737
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 7