This product requires certification to purchase.

2-9/16 in. 18 oz Kitchen Soap Dispenser in Classic Stainless

Moen

2-9/16 in. 18 oz Kitchen Soap Dispenser in Classic Stainless

  • Fast #
  • Part #M3944CSL
  • Item #3670594
  • Manufacturer Part #3944CSL
4.1 out of 5 Customer Rating
Brand image
Moen

2-9/16 in. 18 oz Kitchen Soap Dispenser in Classic Stainless

  • Fast #
  • Part #M3944CSL
  • Item #3670594
  • Manufacturer Part #3944CSL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Classic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 546
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Large refillable 18oz bottle
  • Requires Certification

Documents


Specifications

Capacity:
18 oz
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Height:
2-9/16
Material:
Plastic
UPC:
026508187623