2-9/16 in. 18 oz Kitchen Soap and Lotion Dispenser in Polished Chrome
2-9/16 in. 18 oz Kitchen Soap and Lotion Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 546-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Designed to be installed on a 1/2” pipe slip fit-CC connection
- 7-3/8 in tub spout length
- Lift rod included to allow stream to flow though tub or up to showerhead
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Capacity:
- 18 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 2-9/16
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Spout Height:
- 2-14/25
- Spout Reach:
- 2-3/4
- UPC:
- 026508187616
- Weight:
- 1.19