2 in. Cap in Stainless
2 in. Cap in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 16200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Index Button
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 31/50
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508154663
- Width:
- 1-37/100