2 in. Escutcheon in Brushed Gold
2 in. Escutcheon in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Escutcheon
- Fits Model:
- CA87006, 7565, 7594
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 13-1/2
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508283677
- Width:
- 3-1/2