This product requires certification to purchase.

2 in. Metal Escutcheon in Brushed Nickel

Moen

2 in. Metal Escutcheon in Brushed Nickel

  • Fast #
  • Part #M161919BN
  • Item #4381741
  • Manufacturer Part #161919BN
4.5 out of 5 Customer Rating
Brand image
Moen

2 in. Metal Escutcheon in Brushed Nickel

  • Fast #
  • Part #M161919BN
  • Item #4381741
  • Manufacturer Part #161919BN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Flara™ S6981 Lavatory Faucet
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
UL Listed:
Yes
UPC:
026508233290