This product requires certification to purchase.

2 in. Stainless Steel Basket Strainer

Moen

2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #M22174
  • Item #625895
  • Manufacturer Part #22174
5 out of 5 Customer Rating
Brand image
Moen

2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #M22174
  • Item #625895
  • Manufacturer Part #22174
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • 12-inch straight shower arm
  • 1/2" IPS Connections
  • Designed for hassle-free installation
  • Ideal for overhead rain showerheads
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Material:
Stainless Steel
Origin:
Global
Strainer Size:
2
UPC:
026508038314