This product requires certification to purchase.

2 in. Clips for Model 4793 and 4794

Moen

2 in. Clips for Model 4793 and 4794

  • Fast #
  • Part #M140721
  • Item #3780437
  • Manufacturer Part #140721
5 out of 5 Customer Rating
Brand image
Moen

2 in. Clips for Model 4793 and 4794

  • Fast #
  • Part #M140721
  • Item #3780437
  • Manufacturer Part #140721
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 5400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Model 4793, 4794
Faucet Part Type:
Clip
GSA Approved:
No
Height:
1/4 in
IAPMO Listed:
No
Length:
2 in
MA Approved:
Yes
UL Listed:
No
UPC:
026508187579
Width:
1-37/100 in