2 in. Extension Kit in Polished Chrome
2 in. Extension Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Cartridge Type:
- Thermostatic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Height:
- 2 in
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508017616
- Width:
- 1 in