2 in. Nuts, Washers, and Gaskets in Unfinished
2 in. Nuts, Washers, and Gaskets in Unfinished
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 1/4
- Length:
- 2
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508264348
- Width:
- 1