This product requires certification to purchase.

Elongated Toilet Bowl with Bidet in White

Moen

2-Series Elongated Toilet Bowl with Bidet in White

  • Fast #
  • Part #MET900
  • Item #9858367
  • Manufacturer Part #ET900
4.3 out of 5 Customer Rating
Brand image
Moen

2-Series Elongated Toilet Bowl with Bidet in White

  • Fast #
  • Part #MET900
  • Item #9858367
  • Manufacturer Part #ET900
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bidet function with front and rear cleansing, pulsating and oscillating cleanse, and aerated spray for a complete clean
  • Self-cleaning options with replaceable nozzles for increased sanitization
  • Water pressure and temperature control, and endless, instantaneous warm water provide a customizable experience
  • SoftClose® lid and seat reduces noise
  • Hygienic heated seat with sensor and temperature control increase comfort
  • Manual side knob and remote control for convenient activation
  • Auto-close, auto-flush and remote flush options help keep the toilet looking neat
  • Auto-sensing nightlight makes it easy-to-see during night trips to the bathroom
  • Warm air dryer with temperature control for enhanced comfort
  • Pre-wets bowl to stay clean longer
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Height
18-11/25 in
Length
27 in
Toilet Bowl Height
15-37/50 in
Toilet Bowl Length
27 in
Toilet Bowl Width
14-3/8 in
Toilet Rough-In
12 in
Trap Size
2-3/4 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
2-Series
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Pressure
Material
Ceramic
Seat Features
Auto Flush, Heated Seat, Night Light, Touchless Flush
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Z124.5
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
EPA Compliant
Yes
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
026508358306