2.2 gpm Aerator in Polished Chrome
2.2 gpm Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 13050-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 22 gpm
- Female thread
Specifications
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 2.2 gpm
- IAPMO Listed:
- No
- UPC:
- 026508114339