This product requires certification to purchase.

23-1/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

Moen

2000 Series 23-1/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MGS20166
  • Item #10113938
  • Manufacturer Part #GS20166
5 out of 5 Customer Rating
Brand image
Moen

2000 Series 23-1/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MGS20166
  • Item #10113938
  • Manufacturer Part #GS20166
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single bowl undermount sink
  • 20 gauge stainless steel, brushed finish
  • Undermount hardware included
  • SoundSHIELD™ sound absorbing system
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
2000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
Length:
23-1/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 7 in
Sink Depth:
7 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
026508376485
Width:
17-7/8 in