32-3/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel
2000 Series 32-3/8 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Double bowl undermount sink
- 20 gauge stainless steel, brushed finish
- Undermount hardware included
- SoundSHIELD™ sound absorbing system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- 2000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 20
- Length:
- 32-3/8
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-5/8 in x 16-1/8 in
- Sink Bowl Size, Right:
- 14-5/8 in x 16-1/8 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 026508376515
- Width:
- 18-1/8