33X22 STAINLESS STEEL 20 GAUGE DOUBLE BOWL 2B DI SINK
2000 Series 33X22 STAINLESS STEEL 20 GAUGE DOUBLE BOWL 2B DI SINK
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Features SoundSHIELD™, assuring exceptional noise reduction and quiet dependability
- Double bowl design provides versatility in everyday kitchen tasks
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- 2000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Sink Bowl Size, Left:
- 14-19/50 in x 16-1/2 in x 7 in
- Sink Bowl Size, Right:
- 14-19/50 in x 16-1/2 in x 7 in
- Sink Depth:
- 7
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- MGS202684
- UPC:
- 026508376539
- Width:
- 22