This product requires certification to purchase.

23-5/8 in. Undermount Vitreous China Rectangular Bathroom Sink in White

Moen

23-5/8 in. Undermount Vitreous China Rectangular Bathroom Sink in White

  • Fast #
  • Part #MBGCW10RU1223
  • Item #10515595
  • Manufacturer Part #BGCW10RU1223
4.6 out of 5 Customer Rating
Brand image
Moen

23-5/8 in. Undermount Vitreous China Rectangular Bathroom Sink in White

  • Fast #
  • Part #MBGCW10RU1223
  • Item #10515595
  • Manufacturer Part #BGCW10RU1223
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designed to install into new or pre-existing countertop spaces providing a stylish and functional fixture for your bathroom vanity
  • Overflow hole works in tandem with the primary drain to prevent spillage
  • The sink does not have faucet holes and is designed to be accompanied by a wall or counter mounted faucet
  • Optimal reach of mounted faucets is 5 in, with the center of the faucet mounted 1 in away from the sink edge
  • White, vitreous China material, high gloss porcelain finish and sloped sides provide a durable, easy-to-clean surface
  • The rectangle shape and undermount installation offer a modern design appeal
  • Center drain placement
  • Five step installation process makes installing sinks quick and straight forward
  • Backed by Moen's 5 yr warranty
  • ADA compliant with proper installation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
14-3/4 in
Drain Opening
1-1/4 in
Height
7 in
Length
23-5/8 in
Sink Bowl Size
21-1/2 in x 12-3/4 in
Sink Size Range
20 in - 25.99 in
Width
14-3/4 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.2-2018
CSA Certified
CSA B45.1
Type
MBGCW10RU1223
UPC
026508358344