This product requires certification to purchase.

24 in. Brass Trip Lever Drain in Oil Rubbed Bronze

Moen

24 in. Brass Trip Lever Drain in Oil Rubbed Bronze

  • Fast #
  • Part #M90480ORB
  • Item #2111846
  • Manufacturer Part #90480ORB
5 out of 5 Customer Rating
Brand image
Moen

24 in. Brass Trip Lever Drain in Oil Rubbed Bronze

  • Fast #
  • Part #M90480ORB
  • Item #2111846
  • Manufacturer Part #90480ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 96
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Connection Type:
Threaded
Drain Body Material:
Brass
Gauge (metal):
17
Tub Depth:
24
UPC:
026508132081
Width:
5-3/4