24 in. Towel Bar in Brushed Nickel
Danika 24 in. Towel Bar in Brushed Nickel
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Metal mounting post for extra security
- Limited lifetime warranty
- Maintain the brilliance of your faucet. Spot Resist™ finish maintains the brilliance of your faucet or showerhead so that you can spend less time cleaning and more time enjoying your home. Available in a wide variety of styles for both kitchen and bath products
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-67/100
- CARB OTC LEED Compliant:
- No
- Collection:
- Danika
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Length:
- 24
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-13/100
- UPC:
- 034584023476