24 in. Power Cable Lead
24 in. Power Cable Lead
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32 Pallet: 1920-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement control module
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- 8301, 8302, 8303, 8304 Faucets
- CSA Certified:
- Yes
- Depth:
- 4-3/4
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 22/25
- Length:
- 24
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508108208
- Width:
- 4