24 Towel Bar *ELLSWO CP
24 Towel Bar *ELLSWO CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-1/100
- Installation Type:
- Wall Mount
- Material:
- Metal
- Type:
- CSIDN9124CH
- UPC:
- 034584019059
- Width:
- 24