24 x 1-1/4 in. Concealed Screw Grab Bar in Polished Stainless
Home Care 24 x 1-1/4 in. Concealed Screw Grab Bar in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless finish delivers a lightly brushed warm grey metallic look
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (sold separately)
- 24-Inch bar length with 1.25-Inch bar diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Backed by Moen’s Limited Lifetime Warranty
- SecureMount design for easy, secure installation (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Home Care
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 3 in
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 22 ga
- Hardware Included:
- Yes
- Height:
- 3-7/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034584000798
- Weight Capacity:
- 500 lb
- Width:
- 24 in