26-9/25 in. Stainless Steel and Zinc Bathroom Shelf in Brushed Nickel
26-9/25 in. Stainless Steel and Zinc Bathroom Shelf in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Open design allows for easy roll changes
- Can be mounted in three positions
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Iso Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-81/100
- GSA Approved:
- No
- Height:
- 6-1/5
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 26-9/25
- Material:
- Stainless Steel, Zinc
- NSF Certified:
- No
- Projection:
- 9-81/100
- UPC:
- 034584024770
- Width:
- 26-9/25