29-1/8 in. Shower Rail in Matte Black

You last purchased this on
 
Moen

29-1/8 in. Shower Rail in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

29-1/8 in. Shower Rail in Matte Black

  • Fast #
  • Part #M198017BL
  • Item #8154791
  • Manufacturer Part #198017BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design
  • Matte black finish is the perfect complement to modern spaces
  • From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen
  • Bring elegance to your home with premium selections from Moen
  • Requires Certification

Specifications

Coating:
Painted
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
MA Approved -:
Yes
Overall Height:
30 in
Product Type:
Slide Bar
Slide Bar Height:
29-1/8 in
UL Listed:
No