3/4 MPT Floor Mount Risers in Matte Black
3/4 MPT Floor Mount Risers in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Integrated M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
- When using 2 showering devices, the valve has 2 independent and 1 shared functions
- When using 3 showering devices, the valve has 3 independent and 3 shared functions
- IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple Cartridge Modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
- IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps are not included with the transfer valves.
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Features volume control, allowing you to adjust the flow of water for greater functionality
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Name:
- Matte Black
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 36-19/50
- Material:
- Metal
- Rigid:
- Yes
- Type:
- MTS25105BL
- UPC:
- 026508381069