3/8 in. Adjustment Tool for Model 4793 and 4794
3/8 in. Adjustment Tool for Model 4793 and 4794
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Model 4793, 4794
- Depth:
- 5-1/2
- Diameter:
- 3/8
- Faucet Part Type:
- Adjustment Tool
- GSA Approved:
- No
- Height:
- 3/4
- IAPMO Listed:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508205563
- Width:
- 8-3/4