This product requires certification to purchase.

3-1/2 in. Sloan Nipple

Moen

3-1/2 in. Sloan Nipple

  • Fast #
  • Part #M104509
  • Item #3350282
  • Manufacturer Part #104509
5 out of 5 Customer Rating
Brand image
Moen

3-1/2 in. Sloan Nipple

  • Fast #
  • Part #M104509
  • Item #3350282
  • Manufacturer Part #104509
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Commercial 4-1/2" extension nipple
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-33/100
Height:
1-3/10
Length:
3-1/2
Material:
Metal
Number of Handles:
Single Handle
Product Type:
Electronics
UL Listed:
No
UPC:
026508176726
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Width:
1-3/10