3-19/50 in. Hub in Classic Stainless
3-19/50 in. Hub in Classic Stainless
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508205761