3-19/50 in. Hub in Oil Rubbed Bronze
3-19/50 in. Hub in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 5040-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Aberdeen™ 7590ORB Single Handle High Arc Pull Down Kitchen Faucet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508147733
- WaterSense Labeled:
- No