This product requires certification to purchase.

3-3/16 x 8-15/16 in. 1.75 gpm 5-Function Fixture Mount Round Invigorating Spray, Concentrated Rinse, Full Rainshower, Deep Massage and Relaxing Massage Showerhead in Polished Chrome

Moen

3-3/16 x 8-15/16 in. 1.75 gpm 5-Function Fixture Mount Round Invigorating Spray, Concentrated Rinse, Full Rainshower, Deep Massage and Relaxing Massage Showerhead in Polished Chrome

  • Fast #
  • Part #M21532EP
  • Item #7609507
  • Manufacturer Part #21532EP
4.1 out of 5 Customer Rating
Brand image
Moen

3-3/16 x 8-15/16 in. 1.75 gpm 5-Function Fixture Mount Round Invigorating Spray, Concentrated Rinse, Full Rainshower, Deep Massage and Relaxing Massage Showerhead in Polished Chrome

  • Fast #
  • Part #M21532EP
  • Item #7609507
  • Manufacturer Part #21532EP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 88
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Generously sized 9" diameter rainshower for exceptional water coverage
  • Five-function concentrated rinse; invigorating spray; deep massage; full rainshower; relaxing massage
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 1/2" IPS connections
  • Limited Lifetime Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
8-15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-3/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
UPC:
026508281956
WaterSense Labeled:
Yes