This product requires certification to purchase.

Nuts, Washers and Gaskets in Unfinished for S3104

Moen

Nuts, Washers and Gaskets in Unfinished for S3104

  • Fast #
  • Part #M183961
  • Item #7339312
  • Manufacturer Part #183961
4.5 out of 5 Customer Rating
Brand image
Moen

Nuts, Washers and Gaskets in Unfinished for S3104

  • Fast #
  • Part #M183961
  • Item #7339312
  • Manufacturer Part #183961
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1625
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

Brand Model Compatibility:
S3104
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Part Type:
Nuts, Washers, Gaskets
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
MA Approved:
Yes
UL Listed:
No
UPC:
026508272947