3-Function Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

3-Function Diverter Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

3-Function Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT4171BN
  • Item #3863314
  • Manufacturer Part #T4171BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
3375 Vave
CSA Certified:
CSA B125.1
Coating:
PVD
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-19/50 in
End Connection 1:
CC
End Connections:
CC
Faucet Connection:
CC
Faucet Valve Type:
Transfer
Flow Rate:
2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
Weight:
0.81 lb
Width:
4 in