3 Handle Tub and Shower GJ
3 Handle Tub and Shower GJ
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- Valve Body
- UL Listed:
- No
- UPC:
- 026508051085