3 in. Supply Extension Nipple
3 in. Supply Extension Nipple
Product Details
Product Details
- Replacement Commercial 4" extension nipple
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Height:
- 1-37/100
- Length:
- 3
- Material:
- Metal
- Number of Handles:
- Single Handle
- Product Type:
- Electronics
- UL Listed:
- No
- UPC:
- 026508176719
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 1-37/100