3 in. Handle Escutcheon
3 in. Handle Escutcheon
Product Details
Product Details
- Stainless finish delivers a lightly brushed warm grey metallic look
- Fits standard 72-Inch x 72-Inch shower curtains
- 1†diameter rod
- Concealed screw mounting
- Aluminum with triple plated polished chrome finish
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 5-29/50
- IAPMO Listed:
- No
- Length:
- 3
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508261538
- Width:
- 2-17/20