1.0 gpf Elongated One Piece Toilet in White
3-Series 1.0 gpf Elongated One Piece Toilet in White
Product Details
Product Details
- Bidet function with front and rear cleansing; pulsating and oscillating cleanse; and aerated spray for a complete clean
- Self-cleaning options with replaceable nozzles with UV technology increase sanitization
- Adjustable water pressure and temperature control, and endless, instantaneous warm water provide a customizable experience
- Soft-close lid and seat offers a quiet experience for use at any time of day
- Hygienic heated seat with sensor and temperature control offers a comfortable experience
- Manual side knob and remote control for convenient activation
- Auto-close, auto-flush and remote flush options help keep the toilet looking neat
- Auto-sensing nightlight makes it easy to see during night trips to the bathroom
- Warm air dryer with temperature control for enhanced comfort
- Pre-wets bowl to stay clean longer
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- Collection:
- 3-Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Height:
- 18-11/25
- Length:
- 27
- Material:
- Ceramic
- Seat Features:
- Bidet, Heated Seat
- Toilet Bowl Height:
- 15-3/4
- Toilet Bowl Length:
- 12-1/8
- Toilet Bowl Width:
- 8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2-3/4
- UPC:
- 026508358290
- WaterSense Labeled:
- Yes
- Width:
- 14-47/50