Elongated Bidet in White
3-Series Elongated Bidet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual nozzles with front and rear cleansing; pulsating and oscillating cleanse, and sozzle position adjustment for a complete clean
- Water pressure and temperature control, and endless instantaneous warm water provide a customizable experience
- Soft-close lid and seat offers a quiet experience for use at any time of day
- Self-cleaning options with replaceable nozzles for increased sanitation
- Hygienic and heated seat with temperature control and sensor offers a more comfortable experience
- Operates via a convenient control panel for ease of use
- Nightlight feature assists during nighttime trips to the bathroom
- Remote control for convenient activation
- Hot and cold massage options for extra relief
- Aerated spray to provide a total clean
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- 3-Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- Moen
- Height:
- 4-3/4
- Length:
- 20-11/25
- Power Source:
- Electric
- Seat Features:
- Bidet, Heated Seat, Night Light, Soft Close Lid, Warm Water
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- UPC:
- 026508358238
- Width:
- 15-1/2