3 x 1 in. Function Diverter Valve Extension Kit in Brushed Nickel
3 x 1 in. Function Diverter Valve Extension Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen T4171BN
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-87/100
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 5-3/4
- Length:
- 1-7/8
- MA Approved:
- Yes
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508202982
- WaterSense Labeled:
- No
- Width:
- 1-63/100