30 in. Shower Rail in Wrought Iron
30 in. Shower Rail in Wrought Iron
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Towel bar
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Greys
- Color Finish Name:
- Wrought Iron
- Depth:
- 3-1/4
- GSA Approved:
- No
- Height:
- 3-1/4
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 30
- UPC:
- 026508172766