This product requires certification to purchase.

30 in. Towel Bar in Matte Black

Moen

30 in. Towel Bar in Matte Black

  • Fast #
  • Part #MDN9830BL
  • Item #7911760
  • Manufacturer Part #DN9830BL
4.8 out of 5 Customer Rating
Brand image
Moen

30 in. Towel Bar in Matte Black

  • Fast #
  • Part #MDN9830BL
  • Item #7911760
  • Manufacturer Part #DN9830BL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Bottom grid
  • 1 year limited warranty
  • Designed for hassle-free installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
63/100
Diameter:
5/8
GSA Approved:
No
Hardware Included:
Yes
Height:
5/8
IAPMO Listed:
No
Length:
30
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
UPC:
034584029928
Weight Capacity:
15