This product requires certification to purchase.

30 in. Shower Rail in Brushed Gold

Moen

30 in. Shower Rail in Brushed Gold

  • Fast #
  • Part #MA735BG
  • Item #7808648
  • Manufacturer Part #A735BG
5 out of 5 Customer Rating
Brand image
Moen

30 in. Shower Rail in Brushed Gold

  • Fast #
  • Part #MA735BG
  • Item #7808648
  • Manufacturer Part #A735BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
3-1/4 in
Slide Bar Height:
30 in
UPC:
026508294307