This product requires certification to purchase.

30 in. Shower Rail in Brushed Nickel

Moen

30 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #M198017BN
  • Item #8154793
  • Manufacturer Part #198017BN
4.4 out of 5 Customer Rating
Brand image
Moen

30 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #M198017BN
  • Item #8154793
  • Manufacturer Part #198017BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Five-function 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Downpour; rinse; full spray; pause; massage; wide coverage
  • Pause trickle function
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Length:
30
Slide Bar Height:
30
UPC:
026508315187