30 in. Shower Rail in Polished Nickel
30 in. Shower Rail in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- For use in the bath as well as the kitchen for hanging towels and more
- Coordinates with other accessories in the Triva Collection
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/4 in
- GSA Approved:
- No
- Height:
- 32 in
- Hose Included:
- No
- Length:
- 30-5/8 in
- Slide Bar Height:
- 30 in
- UPC:
- 026508301289
- Width:
- 5-22/25 in