This product requires certification to purchase.

30 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White

Moen

30 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #MFC301810
  • Item #9342171
  • Manufacturer Part #FC301810
3.4 out of 5 Customer Rating
Brand image
Moen

30 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #MFC301810
  • Item #9342171
  • Manufacturer Part #FC301810
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable granite material is naturally sound deadening
  • Foods and liquids will not stain the surface
  • Safe up to 535°F
  • Non-porous material means food and liquids will not stick to the surface, helping to prevent the spread of bacteria
  • Pre-scored with 5 holes for increased flexibility during installation
  • Can be installed as either drop-in or undermount sink; drop-in hardware is included
  • Backed by Moen's Limited Lifetime Warranty
  • Fine fireclay construction
  • Sink is finished on all four sides
  • 3-1/2" center drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2
Length:
30
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
28-1/2 in x 16-1/2 in x 8-1/2 in
Sink Depth:
10
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
026508334744
Width:
18