30 X 18 STAINLESS STEEL 18 GAUGE SINGLE BOWL SINK
30 X 18 STAINLESS STEEL 18 GAUGE SINGLE BOWL SINK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single bowl
- 1 yr limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-5/8
- Gauge (metal):
- 18
- Installation Type:
- Freestanding
- Length:
- 30
- Number of Bowls:
- 1
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 18 in
- Type:
- MGSA50
- UPC:
- 026508377871
- Width:
- 18