30.25 X20 STAINLESS STEEL 16 GAUGE SINGLE BOWL SINK
30.25 X20 STAINLESS STEEL 16 GAUGE SINGLE BOWL SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 30-1/4
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30-1/4 in x 20 in
- Type:
- MGS161500R
- UPC:
- 026508380604
- Width:
- 20