This product requires certification to purchase.

33 in. Dual Mount Composite Single Bowl Kitchen Sink in White

Moen

33 in. Dual Mount Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #MGGW4010B
  • Item #8154805
  • Manufacturer Part #GGW4010B
4.8 out of 5 Customer Rating
Brand image
Moen

33 in. Dual Mount Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #MGGW4010B
  • Item #8154805
  • Manufacturer Part #GGW4010B
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Limited lifetime warranty
  • Press & mark stamp
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2
IAPMO Listed:
No
Length:
33
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-5/16 in x 9-7/16 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
UPC:
026508309445
Width:
18-7/16