33 in. Dual Mount Composite Single Bowl Kitchen Sink in Mocha
Granite 33 in. Dual Mount Composite Single Bowl Kitchen Sink in Mocha
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Granite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 16-5/16 in x 9-7/16 in
- Sink Installation Type:
- Drop-in, Undermount, Dual Mount
- Sink Material:
- Granite
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 026508309353
- Width:
- 18-7/16